Gems Madison Full Size Stainless Steel Float Switch with 1/4" NPT
Catalog # MFLX07188-35
Supplier: Avantor Fluid Handling
CE Compliant
CSA Certified
NSF international certified
About this item
Install from the top of your tank—attach your own conduit to protect wiring.
- Get longer life and more durability with hermetically sealed switches
All models accept 120/240 VAC and operate as NO or NC switches except where noted. Switches include 24" leads (except 07187-12 which has 72" leads). If your level control system exceeds the current rating in the table, use a controller with your switch.
- Ø:54 mm
- Max. pressure:200 psi
- Description:Madison Full Size Stainless Steel Float Switch with 1/4" NPT
- Height:8,57 cm
- Environmentally Preferable:
- Wetted materials:316 stainless steel float and stem
- Max. process temperature:200 °C
- Min. process temperature:-38 °F
- Min. specific gravity:0.55
- Relay output:at 24 VDC: 0,50 A; at 110 VAC: 0,50
- Warranty:1 Month
- Cable length:0,61 m
- Pk:1
Frequently Bought Together