Masterflex® Ismatec® Pump Tubing, PharMed® BPT, 6.4 mm ID x 12.8 mm OD; 25 ft
Catalog # MFLX06515-54
Supplier: Avantor Fluid Handling
About this item
Extremely low permeability tubing ideal for high purity applications.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Dimensions: 6.4 mm ID x 12.8 mm OD; 25 ft
Ideal for cell and tissue culture work as well as pharmaceutical uses. This tubing is good for light-sensitive samples as it is opaque and beige in color. PharMed is nontoxic and nonhemolytic, making it suitable for lab and pharmaceutical applications.
- Tubing int.Ø:6,40 mm (0,252")
- Max. temperature:132 °C (270 °F)
- Pump series:Ismatec
- Colour:Beige
- Description:Pump Tubing, PharMed, 6,4mm ID, 12,8mm OD, 3,2mm wall, 25ft/pk
- Length:7,62 m
- Environmentally Preferable:
- GMP compliant:Yes
- Length per pack:7,62 m (25 ft.)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Warranty:1 year
- Series:Ismatec
- Clarity:Opaque
- Tubing material:PharMed® BPT
- Pk:25 Feet
Frequently Bought Together