Masterflex® Ismatec® Pump Tubing, Tygon® S3™ E-LFL, 0.8 mm ID x 4.0 mm OD; 25 Ft
Catalog # MFLX06511-02
Supplier: Avantor Fluid Handling
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Ultra-smooth inner bore and excellent biocompatibility for sensitive applications
This E-LFL tubing is non-cytotoxic, non-pyrogenic, non-hemolytic, and low protein binding, making it ideal for laboratory and pharmaceutical applications. Ideal for sterile filling, cell harvest, and general media process systems.
- Tubing int.Ø:0,80 mm (0,031")
- Max. temperature:74 °C (164 °F)
- Colour:Transparent
- Description:Pump Tubing, Tygon® S3™ E-LFL, 0,8 mm ID x 4,0 mm OD; 25 Ft
- Length:7,62 m
- Environmentally Preferable:
- Length per pack:7,62 m (25 ft.)
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–46 °C (–51 °F)
- Clarity:Translucent
- Tubing material:Tygon® S3™ E-LFL
- Pk:25 Feet
Frequently Bought Together