Masterflex® Ismatec® Pump Tubing, C-Flex®, 6.4 mm ID x 11.2 mm OD; 25 Ft
Catalog # MFLX06510-34
Supplier: Avantor Fluid Handling
About this item
Replace worn tubing before it ruptures!
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Exceptional tensile and tear strength for enhanced durability
- Good biocompatibility and excellent chemical resistance for a wide range of applications
- Low gas permeability and a smooth surface
Ideal for general lab use that requires high performance and long life.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Tubing int.Ø:6,40 mm (0,252")
- Max. pressure:2,7 bar (40 psi)
- Max. temperature:121 °C (250 °F)
- Colour:White
- Description:Pump Tubing, C-Flex®, 6,4 mm ID x 11,2 mm OD; 25 Ft
- Length:7,62 m
- Seq:08
- Environmentally Preferable:
- Model:06510-34
- Length per pack:7,62 m (25 ft.)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–45 °C (–50 °F)
- Working pressure:2,7 bar (40 psi)
- Clarity:Opaque
- Tubing material:C-Flex®
- Pk:25 Feet
Frequently Bought Together