Masterflex® Fittings, PVDF, Straight, Hose Barb Reducer, 1/8" ID x 1/4" ID; 10/PK
MFLX06362-12
CE certificate
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/8" ID x 1/4" ID
Hose barb fittings make tubing connections quick and easy, requiring no tools for installation. Select the fitting based on the Masterflex tubing size. Fittings are available in a variety of materials to suit different applications and budgets.
- Barb size/tubing int.Ø (port 1):0,25"
- Barb size/tubing int.Ø (port 2):0,125"
- Connection Type:Barb
- Flow pattern:Straight
- Description:Barbed fitting, Reducing Connector, 1/8" x 1/4" Tube ID, Kynar
- Seq:01
- Environmentally Preferable:
- Model:06362-12
- Orifice dimensions:1,9 mm (0,078125")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting material:PVDF
Frequently Bought Together