Masterflex® Fitting, Polypropylene, Tee, Hose Barb Union, 16mm; 20/PK
MFLX06294-70
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 16 mm ID
Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):16 mm
- Barb size/tubing int.Ø (port 2):16 mm
- Connection Type:Barbed Union
- Flow pattern:T
- Description:Fitting, Polypropylene, Tee, Hose Barb Union, 16mm; 20/PK
- Seq:07
- Environmentally Preferable:
- Model:06294-70
- Orifice dimensions:12 mm
- Sterilisation:Autoclave only
- Warranty:1 year
- Pk:10
- Barb size/tubing int.Ø (port 3):16 mm
- Fitting material:Polypropylene
Frequently Bought Together