About this item
Unique bar-knob closure is safer and faster than clamp designs.
- High-flow housings for flow rates up to 220 GPM
- Solids are neatly contained for removal with bag changeouts
- Ideal for commercial, industrial, and process applications
This general-purpose housing design has a closure assembly that works better than most clamp designs: the cover cannot be improperly installed, reducing the chance for cover blowoff if improperly sealed. The seal is positive 100% of the time and only requires two hands to install, not three hands like many clamp designs. The closures can also be easily replaced if damaged. Housings are height-adjustable within the leg assembly; also included with the housing is a Viton® cover seal and stainless steel filter bag bracket. Maximum temperature for aluminum housings is 300 °F (149 °C) and 400 °F (204 °C) for stainless steel.
Common applications include filtration of coolants, solvents, process water, ground water and oils for food, lubrication and hydraulics.
Order filter bags separately.
- Flow rate:200 gal./min
- Max. pressure:100 psi
- Description:General-purpose aluminum filter bag housing, 2" NPT(F), 200 gal./min
- Height:223,4 cm
- Material:Aluminium
- Environmentally Preferable:
- Housing depth:34,625 cm
- Port size:2" NPT(F)
- Pk:1
- Outside diameter (ext.Ø):20,32 cm (8")