Burkert Two-Way, Pilot-Operated Valve with Manual Override, 1" NPT(F), 120 VAC
Catalog # MFLX98604-20
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Use under full vacuum.
- Constructed of PVC body and EPDM diaphragm
Two-Way Pilot-Operated Valves with Manual Override (Normally closed; require 7 psi differential pressure. Require 32-mm DIN plug)
- Connection Type:NPT(F)
- Port Size:1 NPT(F)
- Max. pressure:85 psi
- Power:120 VAC, 5 W
- Description:Two-Way, Pilot-Operated Valve with Manual Override, 1" NPT(F), 120 VAC
- Environmentally Preferable:
- Response time:100 - 800 ms
- Warranty:1 year
- Orifice:25,4 mm (1")
- Pk:1
- Cv:10,3
- Inlet port:1" NPT(F)
- Outlet port:1" NPT(F)
Frequently Bought Together