Parker Hannifin Brass Metering Valve with compression connections, 1/4" tube OD, 0.031" orifice
Catalog # MFLX98450-05
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Max. pressure:
- 2000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- Max. temperature:
- 204 °C (400 °F)
- 204 °C (400 °F)
- 204 °C (400 °F)
- 204 °C (400 °F)
- 204 °C (400 °F)
- Orifice:
- 0,79 mm (0,031")
- 3,175 mm (0,125")
- 3,175 mm (0,125")
- 1,397 mm (0,055")
- 1,397 mm (0,055")
- Tubing ext.Ø:
- 0,25"
- 0,125"
- 0,25"
- Wetted materials:
- Brass
- Brass
- Brass
- Stainless Steel
- Stainless Steel
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Don’t worry about repeating flowrates.
- Easily repeat flow settings with analog knob
These valves feature an analog knob for repeatable flow settings. Brass valves have Buna N O-rings; 316 SS valves have Viton® O-rings.
- Connection Type:Compression
- Max. pressure:2000 psi
- Max. temperature:204 °C (400 °F)
- Description:Brass Metering Valve with compression connections, 1/4" tube OD, 0,031" orifice
- Environmentally Preferable:
- Wetted materials:Brass
- Tubing ext.Ø:0,25"
- Warranty:1 year
- Orifice:0,79 mm (0,031")
- Pk:1
- Inlet port:1/4" compression
- Max. flow rate for air:88 L/min
- Max. flow rate for water:0,76 L/min
- Outlet port:1/4" compression
Frequently Bought Together