Asco Red-Hat Two-Way, Direct-Acting Valve (NC), 1/4" NPT(F), 1/8" orifice, 24 VDC
Catalog # MFLX98165-74
Supplier: Avantor Fluid Handling
CSA Certified
UL Listed
FM Approved
About this item
Normally Closed flow pattern.
- Reliable, proven design with high flows
- Mount in any position
- No minimum operating pressure differential!
Valves are an ideal solution for flow control in the research, biological, food, and chemical processing, as well as semiconductor manufacturing and petrochemical environments.
- Connection Type:NPT(F)
- Port Size:0,25 NPT(F)
- Max. pressure:Air/inert gas: 65 psi / Water: 60 psi
- Power:24 VDC
- Description:Two-Way, Direct-Acting Valve (NC), 1/4" NPT(F), 1/8" orifice, 24 VDC
- Environmentally Preferable:
- Wetted materials:Brass
- Max. temperature:48 °C (120 °F)
- Warranty:1 year
- Orifice:3,175 mm (0,125")
- Pk:1
- Cv:0,35
- Inlet port:1/4" NPT(F)
- Outlet port:1/4" NPT(F)
Frequently Bought Together