Asco Red-Hat Brass, Two-Way, Pilot-Operated Valves (NC), 1-1/2" NPT(F), 110/120 VAC
Catalog # MFLX98165-10
Supplier: Avantor Fluid Handling
UL Listed
About this item
Normally Closed flow pattern.
- High-flow valves for liquid, corrosive, and air/inert gas service
Valves are an ideal solution for flow control in the research, biological, food, and chemical processing, as well as semiconductor manufacturing and petrochemical environments.
- Connection Type:NPT(F)
- Port Size:1,5 NPT(F)
- Max. pressure:Air/inert gas: 150 psi / Water: 150 psi
- Power:120 VAC
- Description:Brass, Two-Way, Pilot-Operated Valves (NC), 1-1/2" NPT(F), 110/120 VAC
- Environmentally Preferable:
- Wetted materials:Brass
- Max. temperature:81 °C (180 °F)
- Warranty:1 year
- Orifice:31,75 mm (1,25")
- Pk:1
- Cv:22,5
- Inlet port:1-1/2" NPT(F)
- Outlet port:1-1/2" (NPT(F)
Frequently Bought Together