Electrically and Pneumatically Actuated Elliptical Valves
Three-Way Elliptical Valve, PP, Pneumatic, 3/4" NPT(F), PP, NPT(F), 0,75 NPT(F), 3/4" NPT(F), 3/4" NPT(F)
Catalog # MFLX98155-14
Supplier: Avantor Fluid Handling
Electrically and Pneumatically Actuated Elliptical Valves
Catalog # MFLX98155-14
Supplier: Avantor Fluid Handling
Jump to:
Product Details & Documents
Completely disassemble in-line for easy cleaning.
- FDA-compliant
- Choose between Polypropylene (PP) or PVDF valve options
Use these actuated elliptical valves for liquid, gas, and vacuum applications. Valve systems are available in PP or PVDF bodies; all are FDA compliant and have O-rings made of Viton®. Rated for 150 psi at 73 °F (10 bar at 22 °C) (liquids).
Specifications
- Connection Type:NPT(F)
- Port Size:0,75 NPT(F)
- Description:Three-Way Elliptical Valve, PP, Pneumatic, 3/4" NPT(F)
- Housing material:PP
- Inlet port:3/4" NPT(F)
- Outlet port:3/4" NPT(F)
- Cat. No.:MFLX98155-14
- Media compatibility:Use for liquid, gas, and vacuumapplications
- Warranty:3 Months
- Orifice:19,05 mm (0,75")
- Actuation motor:Pneumatic



