Evsco 223-PV-1-RA4 Three-Way Elliptical Valve, PVDF, Pneumatic, 1/4"
Catalog # MFLX98154-31
Supplier: Avantor Fluid Handling
About this item
Completely disassemble in-line for easy cleaning.
- FDA-compliant
- Choose between Polypropylene (PP) or PVDF valve options
Use these actuated elliptical valves for liquid, gas, and vacuum applications. Valve systems are available in PP or PVDF bodies; all are FDA compliant and have O-rings made of Viton®. Rated for 150 psi at 73 °F (10 bar at 22 °C) (liquids).
Pneumatically Actuated Valves are double acting air-to-air and feature 1/4" NPT(F) connection. Control time is 1 second at 40 psi air pressure. Spring return actuators are also available; please call our Application Specialists for details.
- Connection Type:NPT(F)
- Port Size:0,25 NPT(F)
- Description:Three-Way Elliptical Valve, PVDF, Pneumatic, 1/4" NPT(F)
- Environmentally Preferable:
- Actuation motor:Pneumatic
- Media compatibility:Use for liquid, gas, and vacuumapplications
- Warranty:1 Month
- Orifice:6,35 mm (0,25")
- Pk:1
- Housing material:PVDF
- Inlet port:1/4" NPT(F)
- Outlet port:1/4" NPT(F)
Frequently Bought Together