Specifications
See all product configurations- Approval:
- NSF
- NSF
- NSF
- NSF
- Max. pressure:
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- Max. temperature:
- 82 °C (180 °F)
- 50 °C (122 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- Media compatibility:
- Water based liquids
- Water based liquids
- Water based liquids
- Water based liquids
- Orifice:
- 19,05 mm (0,75")
- 25,4 mm (1")
- 19,05 mm (0,75")
- 19,05 mm (0,75")
- Power:
- 120 VDC
- 120 VDC
- 120 VDC
- 120 VDC
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
NSF-certified valves provide control in water conditioning and purification systems.
- Approved for NSF 42, 61, and 169 standards
- Lightweight PPE composite body valve with NPT(M) connections
Designed for commercial and industrial markets which use membrane-based reverse osmosis systems such as food and beverage industries. Series 212 pilot-operated solenoid valves are designed for your high pressure and temperature processes, withstanding up to 150 psi (10 bar) and 180 °F (82 °C).
- Connection Type:NPT(F)
- Port Size:0,5 NPT(F)
- Max. pressure:150 psi
- Power:120 VDC
- Description:Solenoid Valve, NSF, NC; 1/2 NPT(F), 3/4 Orifice; PPE Body, EPDM Seal; 120VDC
- Environmentally Preferable:
- Approval:NSF
- Media compatibility:Water based liquids
- Max. temperature:82 °C (180 °F)
- Warranty:1 year
- Orifice:19,05 mm (0,75")
- Pk:1
- Housing material:PPE
- Cv:4,5
- Inlet port:1/2" NPT(F)
- Outlet port:1/2" NPT(F)
Frequently Bought Together