Flexelene Transfer Tubing, Flexelene™ FX Flexible Polyethylene, 1" ID x 1-1/4" OD; 100 Ft
Catalog # MFLX96155-20
Supplier: Avantor Fluid Handling
CE certificate
About this item
Combines the excellent inert qualities of polyethylene tubing with the flexibility of a softer tubing.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications:Food and beverage processing, instrumentation, pure-water transfer, water conditioning,
Characteristics: Plasticizer-free, 78 A durometer, can be used with barbed fittings, abrasion-resistant, excellent chemical compatibility, economical. Colored Flexelene™ tubing available upon request.
Certification: Produced with compounds listed by NSF International Standards 51 and 61, and are FDA compliant
Temperature range:–40 °F to 170 °F (–40 °C to 76 °C)
Sterilize: With ethylene oxide
- Tubing ext.Ø:31,8 mm (1,25")
- Tubing int.Ø:25,4 mm (1")
- Wall thickness:3,2 mm
- Max. pressure:4,8 bar (70 psi)
- Max. temperature:76 °C (170 °F)
- Colour:Translucent
- Description:Transfer Tubing, Flexelene™ FX Flexible Polyethylene, 1" ID x 1-1/4" OD; 100 Ft
- Length:30,5 m
- Environmentally Preferable:
- Length per pack:30,5 m (100 ft.)
- Regulatory approvals:FDA;Non-DEHP;NSF-51;NSF-61
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–40 °C (–40 °F)
- Working pressure:4,8 bar (70 psi)
- Clarity:Translucent
- Tubing material:Flexelene™
- Pk:100 Feet
Frequently Bought Together