Double-walled PTFE heat-shrink tubing, 0.190"ID, 12 ft/pack
Catalog # MFLX95810-14
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Length per pack:
- 3,7 m (12 ft.)
- 3,7 m (12 ft.)
- 3,7 m (12 ft.)
- 3,7 m (12 ft.)
- 3,7 m (12 ft.)
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Ideal for chemically inert applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Double-walled PTFE tubing combines an exterior of heat-shrink PTFE with an inner layer of FEP to provide a tight, moisture-proof bond. Comes in 4-ft lengths; 3 lengths per pack, for a total of 12 ft/pk. Opaque.
- Max. temp.:371 °C
- Tubing int.Ø:4,83 mm (0,19")
- Colour:Opaque
- Description:Heat-Shrink Tubing, PTFE, Double-Walled, 0,190" ID; 12 Ft
- Length:3,7 m
- Environmentally Preferable:
- Length per pack:3,7 m (12 ft.)
- Warranty:Out of box
- Clarity:Opaque
- Tubing material:PTFE
- Pk:12 Feet
Frequently Bought Together