Masterflex® Transfer Tubing, Kynar Flex™ 2750 PVDF, 1/2" ID x 5/8" OD; 50 ft
Catalog # MFLX95100-17
Supplier: Avantor Fluid Handling
About this item
Excellent chemical resistance and UV stable.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
- Tubing size: 1/2" ID x 5/8" OD
Applications: High purity and temperature, UV sensitive, or aggressive chemical fluid transfer.
Characteristics: Excellent chemical resistance, low TOC, rigid tubing works well with compression and over-molded fittings and adapters. Translucent.
Certification: FDA complaint (21 CFR 177.2600), meets USP Class VI requirements, and is made in accordance to cGMP.
Temperature range: -40 to 275 °F (-40 to 135 °C)
Sterilize: Gamma irradiation, or ethylene oxide.
- Tubing ext.Ø:15,875 mm (0,625")
- Tubing int.Ø:12,7 mm (0,375")
- Wall thickness:1,588 mm
- Max. pressure:7,17 bar (104 psi)
- Max. temperature:135 °C (275 °F)
- Colour:Translucent
- Description:Transfer Tubing, Kynar Flex™ 2750 PVDF, 1/2" ID x 5/8" OD; 50 ft
- Length:15,24 m
- Seq:01
- Environmentally Preferable:
- Model:95100-17
- Bend radius:76,2 mm (3")
- GMP compliant:Yes
- Length per pack:15,24 m (50 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–40 °C (–40 °F)
- Warranty:Manufacturer defect
- Working pressure:7,17 bar (104 psi)
- Clarity:Translucent
- Tubing material:Kynar Flex™ 2750 PVDF
- Pk:50 Feet
Frequently Bought Together