Tygon Transfer Tubing, Versilon™ Silver, 1/4" ID x 3/8" OD; 50 Ft
Catalog # MFLX90020-03
Supplier: Avantor Fluid Handling
About this item
Silver ion antimicrobial coating inhibits microbe growth.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Bio-based, phthalate-free flexible tubing
Applications: Food and beverage processing, dairy, laboratory, environmental, chemical, and water purification.
Characteristics: Silver ion antimicrobial coating inhibits microbe growth; not temperature sensitive. Long life, chemically resistant, nontoxic. Translucent silver.
Certifications: FDA compliant, and meets NSF-listed Standard 51.
Temperature range: — 31 to 165 °F ( — 35 to 74 °C)
Sterilize: Ethylene oxide.
- Tubing ext.Ø:9,6 mm (0,375")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:1,6 mm
- Max. pressure:2,8 bar (40 psi)
- Max. temperature:73 °C (165 °F)
- Colour:Translucent
- Description:Transfer Tubing, Versilon™ Silver, 1/4" ID x 3/8" OD; 50 Ft
- Length:15,2 m
- Environmentally Preferable:
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–35 °C (–31 °F)
- Working pressure:2,8 bar (40 psi)
- Clarity:Translucent
- Tubing material:Versilon™ Silver
- Pk:50 Feet
Frequently Bought Together