Seepex Sanitary progressing cavity pump with 56C motor mount, 0.05 - 7 GPH
MFLX76804-60
CE Compliant
3A Sanitary approval
CIP
ISO9001
Excellent chemical resistance, pulseless flow, and low shear.
- Gentle low-shear fluid transfer capable of pumping small particles without damaging product
- Pumps can handle a variety of polymers and chemicals—ideal for pharmaceutical and water treatment applications
- Sanitary models approved for 3A sanitary applications and can be cleaned in place
A
Pump heads can be mounted on a NEMA 56C frame motor. Pump heads can also be directly connected or belt driven by an AC or DC motor, gasoline engine (min. 2 hp), or air motor.
B
Pumps are close-coupled to an AC motor with an integral VFD controller. The VFD controller features a “hands-off-auto” switch, providing speeds from 30 to 600 rpm.
C
Pumps feature a ½-hp motor with 230/460 VAC input power. This configuration has a mechanical variable-speed drive that adjusts from 0 to 1000 rpm.
Options are broken up into an industrial and a sanitary categories. Other elastomers are avialble, please contact an Applications Specialts for additional information.
- Maximum Flow Rate:0,45 L/min (0,12 gal./min)
- Power:230/460 VAC
- Max. viscosity:40000 cP
- Min. flow rate:0,003 L/min (0,0008 gal./min)
- Description:Sanitary progressing cavity pump with 56C motor mount, 0,05 - 7 gal./h
- Environmentally Preferable:
- Wetted materials:316 Stainless Stele, Therban®
- Inlet connection:1" Tri-Clamp®
- Motor hp:1/2
- Outlet connection:3/4" Tri-Clamp®
- Suction lift, wet:2700 mm of H₂O (108" H₂O); 559 mm Hg (7,9" Hg)
- Motor type:56C
- Max. temperature:93 °C (200 °F)
- Warranty:3 years
- Pk:1
- Max. motor RPM:1800 rpm
Frequently Bought Together