About this item
Excellent chemical resistance, pulseless flow, and low shear.
- Easily move a variety of polymers and chemicals, and extremely adaptable to a wide range of industries
- Gentle low-shear fluid transfer capable of pumping small particles without damaging product or pump
These pumps are of two main configurations: iron bodies with NBR stators and stainless steel (SS) bodies with Viton® stators. The two material combinations are ideal for many different industries including food & beverage, environmental, chemical & biochemical, pulp & paper, oil, gas & petrochemicals, agriculture, construction, biogas, ceramics, pharmaceutical and cosmetics . . . just to name a few!
The unique design of the rotor/stator combination provides many benefits—the smaller rotor cross section results in reduced thrust loads, the universal joint design offers improved NPSHR and low component wear, and the plug-in shaft connection allows for quick part change out. Listed below are the three most commonly asked-for drive configurations. The first is a standard AC motor (STD), the
second is a standard AC motor with an integrated controller to facilitate your changing requirements (IVD), and the third is the Spaggiari drive system (SPG).
- Maximum Flow Rate:14,27 L/min (3,77 gal./min)
- Min. flow rate:0,16 L/min (0,042 gal./min)
- Description:Progressing Cavity Pump, HDPE/Titanium, IVD, 180 psi, 2,5-226 gal./h
- Environmentally Preferable:
- Wetted materials:HDPE, Titanium
- Motor type:Inverter-duty
- Warranty:3 years
- Pk:1