Masterflex® Submersible Dewatering Pump, 42 GPM/26 ft, 304 SS, Automatic; 115 VAC
Catalog # MFLX75507-50
Supplier: Avantor Fluid Handling
CE Compliant
CSA Certified
UL Listed
About this item
Semi-open impeller design pumps solids up to 3/8" in slurries and up to 81 GPM.
- Stainless steel construction resists corrosion and rust
- Pumps with automatic operation have float switch; manual operation models activate with a switch
- Air-filled motors have permanent split capacitor design with built-in thermal protection and automatic reset
- Maximum flow rate 42 GPM
- Maximum feet of head 26 ft
- Operates on 115 VAC
Operate pumps either fully or partially submerged. Pumps are ideal for slurries and dirty or semi-dirty waters.
Delivery: Includes 20 ft (6.1 m) water-resistant #16 AWG cord.
- Maximum Flow Rate:159 L/min (42 gal./min)
- Power:115 VAC; 60 Hz; 4 A; 1 phase
- Max. pressure:8,6 bar (125 psi)
- Description:304 SS Submersible Dewatering Pump, Automatic, 42 gal./min; 115V
- Length:26 cm
- Seq:02
- Environmentally Preferable:
- Model:75507-50
- Wetted materials:Viton® O-rings, stainless steel body & impeller
- Duty cycle continuous:Yes
- Motor hp:1/3
- Outlet connection:1,25 NPT(F)
- Motor type:Washdown
- Max. temperature:50 °C (122 °F)
- Warranty:1 year
- Pk:1
- Max. head:7,9 m (26 ft.)
- Max. motor RPM:3600 rpm
Frequently Bought Together