Masterflex® Submersible Dewatering Pump, 304 SS, 100 GPM, High-Flow, Automatic; 115 VAC
MFLX75505-50
Pump liquids with suspended solids up to 2" diameter at flow rates up to 175 GPM.
- Stainless steel pumps are chemical and corrosion resistant
- Manually-operated pumps allow for continuous emptying and automatically-operated pumps are used in on-demand dewatering applications
- Dual-seal design ensures rugged and reliable service
- Maximum flow rate 100 GPM
- Maximum feet of head 22 ft
- Operates on 115 VAC
Submersible pumps are ideal for food and beverage processing; irrigation and storm water runoff; spraying; and water and wastewater treatment applications. Operate pumps either fully or partially submerged.
- Maximum Flow Rate:378,5 L/min (100 gal./min)
- Power:115 VAC; 60 Hz; 8,3 A
- Description:304 High-flow Submersible Pump, 100 gal./min, Automatic, 115 VAC
- Length:54,9 cm
- Seq:01
- Environmentally Preferable:
- Model:75505-50
- Wetted materials:304 SS pump head impeller, shaft, and housing; carbon-ceramic and silicon-carbide seals; and Viton O-rings
- Duty cycle continuous:Yes
- Inlet connection:No screen
- Motor hp:1/2
- Outlet connection:2 NPT(F)
- Motor type:Washdown
- Max. temperature:40 °C (104 °F)
- Warranty:1 year
- Pk:1
- Max. head:22 ft.
Frequently Bought Together