Masterflex® Infusion Pump, High-Pressure, Programmable, Single-Syringe; 115 VAC
MFLX74903-10
Ideal for low-flow, higher pressure applications where precision is needed.
- Flow rates up to 145.5 ml/min
- RS-232 connectivity for interface to a remote computer
- Greater than 100 lbs of linear force
These syringe pumps more than double the linear force available on other versions. This extra force makes the pump ideal for fluid delivery to reactors in chemical applications or for working with viscous fluids. The robust design of the syringe holder en
- Power:115 VAC; 50/60 Hz
- Accuracy:±<1%
- Description:Infusion Pump, High-Pressure, Programmable, Single-Syringe; 115 VAC
- Height:24 cm
- Length:28 cm
- Environmentally Preferable:
- Linear force:100 lbs.
- Syringe size accepted:10 µl - 140 ml
- Syringe travel rate:<126,7"
- Output:RS-232
- Reproducibility:±0,1%
- Warranty:1 year
- Pk:1
- Width:15,2 cm
- Max. flow rate per syringe:145,5 ml/min
- No. of syringes:1
Frequently Bought Together