Order Entry
India
ContactUsLinkComponent
Masterflex® Infusion Pump, Ten-Syringe Capacity; 230 VAC 50/60 Hz
Masterflex® Infusion Pump, Ten-Syringe Capacity; 230 VAC 50/60 Hz
Catalog # MFLB74900-85
CE Compliant
undefined
Masterflex® Infusion Pump, Ten-Syringe Capacity; 230 VAC 50/60 Hz
Catalog # MFLB74900-85
CE Compliant

About this item

Ideal for low-flow, low-pressure applications where precision is needed.

  • Flow ranges from 0.05 uL/min up to 70.56 ml/min
  • Built-in program lets you enter up to eight commands to perform a variety of functions—you can even repeat commands up to ten times; all settings are stored in nonvolatile memory
  • Backlit alphanumeric LCD ste

Program flow rate hold, pause, and change of direction; each command can be set to run for up to 12 hours. You can even program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal. Ch

Delivery: Includes a 6-ft cord with grounded plug (U.S. standard plug on 115 VAC model and European plug on 230 VAC models).
  • Power:
    230 VAC
  • Accuracy:
    ±1,0%
  • Description:
    Infusion Pump, Ten-Syringe Capacity; 230 VAC 50/60 Hz
  • Height:
    15,2 cm
  • Length:
    27,94 cm
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    74900-85
  • Linear force:
    40 lbs.
  • Syringe size accepted:
    10 µl - 140 ml
  • Reproducibility:
    ±0,1%
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    304,8 mm
  • No. of syringes:
    10
Frequently Bought Together