Order Entry
India
ContactUsLinkComponent
Masterflex® Syringe, Pump, Ten-Syringe Infusion Pump; 230 VAC
Masterflex® Syringe, Pump, Ten-Syringe Infusion Pump; 230 VAC
Catalog # MFLX74900-35
CE Compliant
undefined
Masterflex® Syringe, Pump, Ten-Syringe Infusion Pump; 230 VAC
Catalog # MFLX74900-35
CE Compliant

About this item

Economical & packed with features.

  • Flow rates up to 147 ml/min per syringe
  • Choose pumps which accept two or up to ten syringes—ideal for pumping exact proportions
  • RS-232 interface lets you easily control pumps from your computer
  • Backlit alphanumeric LCD steps you through setup

Simple keypad programming will have you up and running quickly. Program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal.

Pumps feature two TTL inputs and two TTL outputs. The TTL inputs allow the use of a footswitch or process timer to control pump operation. Use TTL outputs for the 5V signal and running indicator.

Multistep programming is available for these models. Please contact your local Avantor office for assistance.

  • Power:
    230 VAC
  • Accuracy:
    ±<1%
  • Description:
    Ten-syringe infusion pump, 230 VAC
  • Environmentally Preferable:
  • Linear force:
    40 lbs.
  • Syringe size accepted:
    10 µl - 140 ml
  • Syringe travel rate:
    <126,7"
  • Reproducibility:
    ±0,1%
  • Warranty:
    1 year
  • Pk:
    1
  • Max. flow rate per syringe:
    147 ml/min
  • No. of syringes:
    10
Frequently Bought Together