LMI Solenoid-Diaphragm Metering Remote-Control Pump, 4.0 GPH, 115 VAC
Catalog # MFLX74514-30
Supplier: Avantor Fluid Handling
UL Listed
About this item
Manually adjustable stroke length and stroke frequency provide precise control of flow rates.
- Clear face cover protects pump controls on low flow models (1 GPH and lower)
- Chemical-resistant housing provides protection in harsh environments
An external pulse trigger can be accepted for remote stroke frequency control. Low-flow pump models (1 GPH and lower) include easy access to 4 pin connections.
Service kits include a replacement diaphragm, seal, four pump head screws, and check valves.
Delivery: Includes four-function valve, 16-ft polyethylene tubing, foot valve/strainer, and 8-ft power cord with molded plug.
- Maximum Flow Rate:251,7 ml/min (4 gal./h)
- Power:115 VAC; 50/60 Hz; 3,5 A
- Accuracy:±2%
- Max. pressure:100 bar (100 psi)
- Min. flow rate:1,26 ml/min (0,02 gal./h)
- Description:Solenoid-Diaphragm Metering Remote-Control Pump, 4,0 gal./h, 115 VAC
- Height:27,6 cm
- Length:36,2 cm
- Environmentally Preferable:
- Wetted materials:Ceramic, Fluorofilm®, PVC, PVDF/Polyprel®
- CSA regulatory approval:Yes
- Inlet connection:3/8" OD tubing
- Outlet connection:3/8" OD tubing
- Suction lift, dry:1524 mm of H₂O (60" H₂O)
- UL(US) regulatory approval:Yes
- Max. temperature:121 °C (250 °F)
- Input:Contact closure, transistor switch, or opto-isolator rated for 2 mA at 15 VDC
- Repeatability:±2%
- Warranty:2 years
- Pk:1
- Width:14,6 cm
Frequently Bought Together