About this item
Complies for applications in food processing, pharmaceutical, and cosmetic applications.
- Handle abrasive and shear-sensitive materials
- Self-priming up to 24 ft of water
- Deadhead against closed discharge without damage
These Warren Rupp Air-Operated Double Diaphragm Pumps are available in two compliance models. The USDA certified pump is ideal for clean-in-place sanitary installations. The FDA-compliant pumps are ideal for food processing, pharmaceutical, and cosmetic applications.
Air distribution system can be serviced external to the pump allowing for true in-line maintenance. The air valve is guaranteed not to stall.
These special-duty pumps are constructed of FDA-material-compliant components of stainless steel (wetted castings) and a selection of FDA Santoprene; FDA nitrile; and PFE diaphragms, check valves, and valves seats. Standard nonwetted components are white epoxy-coated aluminum with stainless steel hardware. Offered with sanitary Tri-Clamp fittings.
- Maximum Flow Rate:401,3 L/min (106 gal./min)
- Power:Air
- Max. viscosity:11000 cP
- Description:Air-operated Diaphragm Pump, FDA compliant, 106 Max gal./min, 2" Tri-clamp, PTFE
- Height:555,6 mm
- Length:42,55 cm
- Environmentally Preferable:
- Pk:1
- Width:31,43 cm
- Wetted materials:316 Stainless Steel, PTFE, Nitrile
- Air inlet connection:0,75 NPT(F)
- Duty cycle continuous:Yes
- Inlet connection:2" Tri-Clamp®
- Max. air inlet pressure:6,9 bar (100 psi)
- Outlet connection:2" Tri-Clamp®
- Run dry:Yes
- Suction lift, wet:7300 mm of H₂O (288" H₂O); 227 mm Hg (21" Hg)
- Air consumption:93,5 m³/h (55 ft.³/min)
- Min. temperature:–23 °C (–10 °F)
- Max. temperature:88 °C (190 °F)
- Warranty:5 years