Pulsafeeder LC64BA-VTC1 Seven-Day Timer Pump, 30 GPD; 115 VAC 50/60 Hz
Catalog # MFLX74145-20
Supplier: Avantor Fluid Handling
ETL Canada listed
About this item
Reliable metering performance—guided dual check valves provide precise seating and excellent priming and suction lift.
- PVC and PTFE construction with external control
Seven-day timer pumps provide a simple and cost effective metering system for timed applications. Pumps offer eight on/eight off programs per week for maximum adjustability. These pumps feed chemical products on a timed schedule and are commonly used in biocide feed applications. Feed cycle is initiated and controlled by programmable timer.
- Maximum Flow Rate:79 ml/min (1,25 gal./h, 125 strokes/min)
- Power:115 VAC; 50/60 Hz; 1 A
- Max. pressure:100 psi
- Max. viscosity:1000 cP
- Description:Seven-day Timer Pump, 30 GPD, 115 VAC
- Height:25,4 cm
- Length:12,7 cm
- Environmentally Preferable:
- Wetted materials:Ceramic, PTFE, PVC
- Duty cycle continuous:Yes
- ETL regulatory approval:Yes
- Inlet connection:3/8" OD tubing
- Outlet connection:3/8" OD tubing
- Suction lift, wet:1219 mm of H₂O (48" H₂O)
- Repeatability:±3%
- Warranty:1 year
- Pk:1
- Width:24,1 cm
Frequently Bought Together