Pulsafeeder E Plus Solenoid Diaphragm Pump, 4 to 20 mA, 94 GPD, 115 VAC
Catalog # MFLX74141-40
Supplier: Avantor Fluid Handling
ETL Canada listed
About this item
Reliable metering performance—guided dual check valves provide precise seating and excellent priming and suction lift.
- PVC and PTFE construction with external control
The 4 to 20 mA pumps feature automatic control with 4 to 20 mADC direct or external pacing, reliable timing circuits, stop function, and manually adjustable stroke rate and length. Operate pump in automatic or manual mode by selecting the proper setting on the "Auto-Off-Manual" switch. Circuit protection guards against voltage and current upsets. Install pumps indoors or outdoors.
- Maximum Flow Rate:247 ml/min (125 strokes/min)
- Power:115 VAC; 50/60 Hz; 1 A
- Max. pressure:100 psi
- Max. viscosity:1000 cP
- Description:E Plus Solenoid Diaphragm Pump, 4 to 20 mA, 94 GPD, 115 VAC
- Height:27,9 cm
- Length:14 cm
- Environmentally Preferable:
- Wetted materials:Ceramic, PTFE, PVC
- Duty cycle continuous:Yes
- ETL regulatory approval:Yes
- Inlet connection:1/2" OD tubing
- Outlet connection:1/2" OD tubing
- Suction lift, wet:1219 mm of H₂O (48" H₂O)
- Repeatability:±2%
- Warranty:18 months
- Pk:1
- Width:29,9 cm
Frequently Bought Together