Air-operated double-diaphragm drum pump; PVDF with PTFE diaphragm, 12 GPM
Catalog # MFLX74024-04
Supplier: Avantor Fluid Handling
Specifications
- Maximum Flow Rate:45,4 L/min (12 gal./min)
- Port Size:0,5 NPT(F)
- Power:Air
- Description:Air-operated double-diaphragm drum pump; PVDF with PTFE diaphragm, 12 gal./min
- Environmentally Preferable:
- Pk:1
- Wetted materials:PVDF; PTFE diaphragm, check balls and O-rings
- Air inlet connection:0,25 NPT(F)
- Inlet connection:0,5 NPT(F)
- Max. air inlet pressure:6,9 bar (100 psig)
- Tube length, inlet:33"
- Max. temperature:100 °C (212 °F)
- Warranty:1 year
Specifications
About this item
Safe and economical liquid transfer for manufacturing and water treatment environments.
- No sliding parts—pumps can run dry without damage
- Variable flow rate and discharge pressure—one pump works for many applications
- Portable and simple to install
Air-operated double-diaphragm drum pumps incorporate side liquid ports and use a 90° elbow (included) on the top of the drum. Self-priming pumps handle liquids with particulate matter at pressures up to 100 psi. Dead head operation allows discharge line to be closed with no damage or wear to the pump. Drum inlet connection is a 2" bung.
Minimal parts contact is excellent for use with shear-sensitive fluid. The PTFE diaphragms maintain their integrity when pumping highly aggressive fluids. Thermoplastic olefin (TPO) diaphragms maintain flexibility when used with acids or caustic fluids.
Delivery: Includes 90° elbow; bung adapter; polypropylene (PP) pumps include a 33"L PVC suction pipe; Kynar® (PVDF) pumps include a 33"L PVDF suction pipe.
- Maximum Flow Rate:45,4 L/min (12 gal./min)
- Port Size:0,5 NPT(F)
- Power:Air
- Description:Air-operated double-diaphragm drum pump; PVDF with PTFE diaphragm, 12 gal./min
- Environmentally Preferable:
- Pk:1
- Wetted materials:PVDF; PTFE diaphragm, check balls and O-rings
- Air inlet connection:0,25 NPT(F)
- Inlet connection:0,5 NPT(F)
- Max. air inlet pressure:6,9 bar (100 psig)
- Tube length, inlet:33"
- Max. temperature:100 °C (212 °F)
- Warranty:1 year
Frequently Bought Together