ITT Jabsco PTFE Pulse Dampeners With PTFE Diaphragm, 3/8" NPT
Catalog # MFLX74021-00
Supplier: Avantor Fluid Handling
About this item
Create a pulse-free flow out of your positive displacement pump.
- Choose between PTFE or Polypropylene with Santoprene dampners
Dampeners work by pre-filling the chamber with compressed air or other gas, then as fluid pressure increases it compresses the air/gas in the chamber. When the air/gas pressure exceeds the fluid pressure the fluid is forced back out of the dampener in between pulse cycles, resulting in a near pulseless flow.
More Info: These pulse dampeners can be used with any positive displacement pump that needs flow with reduced pulsation.
- Description:PTFE Pulse Dampeners With PTFE Diaphragm, 3/8" NPT
- Environmentally Preferable:
- Pk:1
- Wetted materials:PTFE
- Air inlet connection:0,25 NPT(F)
- Inlet connection:0,375 NPT(F)
- Outlet connection:0,375 NPT(F)
- Warranty:1 year
Frequently Bought Together