Neptune Feed-Verification Diaphragm Metering Pump, 8.4 GPH, PVDF head, PTFE diaphragm
Catalog # MFLX73804-85
Supplier: Avantor Fluid Handling
1 year warranty
About this item
Flow delivery rate is constant at any voltage from 94 to 264 VAC—not affected by voltage fluctuations.
- High strokes per minute ensure a more uniform distribution of fluid at low flow rates
- Excellent for outdoor use water and UV resistant (shield from direct sunlight to protect the internals circuits from heat build-up)
- Verify flow rates with optional flow checker
The optional flow checker can be mounted directly onto the discharge end of the pumps. The checker is a simple oval gear meter that measures the pump output and then transmits one pulse for every one ml of flow. It requires 4.5 to 25 VDC at a 20 mA maximum.
Delivery: Includes foot valve strainer, back pressure/check valve, injector with quill, suction/discharge and air release tubing, power cord with three-prong plug, signal cable with multi-pin connectors.
- Maximum Flow Rate:530 ml/min (8,41 gal./h, 300 strokes/min)
- Power:94 - 264 VAC; 50/60 Hz
- Max. pressure:100 psi
- Max. viscosity:50 cP
- Description:Feed-Verification Diaphragm Metering Pump, 8,4 gal./h, PVDF head, PTFE diaphragm
- Height:270 mm
- Length:14,9 cm
- Environmentally Preferable:
- Wetted materials:PTFE, PVDF
- Duty cycle continuous:Yes
- Inlet connection:0,5 NPT(F)
- Outlet connection:0,5 NPT(F)
- Max. temperature:40 °C (104 °F)
- Warranty:1 year
- Pk:1
- Width:24,8 cm
Frequently Bought Together