Neptune Manual Control Feed-Verification Diaphragm Pump, 11.4 GPD, PVDF, 94 to 264 VAC
Catalog # MFLX73803-40
Supplier: Avantor Fluid Handling
1 year warranty
About this item
Flow delivery rate is constant at any voltage from 94 to 264 VAC—not affected by voltage fluctuations.
- High strokes per minute ensure a more uniform distribution of fluid at low flow rates
- Excellent for outdoor use water and UV resistant (shield from direct sunlight to protect the internals circuits from heat build-up)
- Verify flow rates with optional flow checker
The optional flow checker can be mounted directly onto the discharge end of the pumps. The checker is a simple oval gear meter that measures the pump output and then transmits one pulse for every one ml of flow. It requires 4.5 to 25 VDC at a 20 mA maximum.
Delivery: Includes foot valve strainer, back pressure/check valve, injector with quill, suction/discharge and air release tubing, power cord with three-prong plug, signal cable with multi-pin connectors.
- Maximum Flow Rate:32 ml/min (0,5 gal./h, 300 strokes/min)
- Power:94 - 264 VAC; 50/60 Hz
- Max. pressure:140 psi
- Max. viscosity:50 cP
- Description:Manual Control Feed-Verification Diaphragm Pump, 11,4 GPD, PVDF, 94 to 264 VAC
- Height:229 mm
- Length:11,8 cm
- Environmentally Preferable:
- Wetted materials:Ceramic, PTFE, PVDF, Viton®
- Duty cycle continuous:Yes
- Inlet connection:3/8" OD tubing
- Outlet connection:3/8" OD tubing
- Max. temperature:40 °C (104 °F)
- Warranty:1 year
- Pk:1
- Width:15,2 cm
Frequently Bought Together