High-Flow Enclosed Motor PP Centrifugal Pump; 19 GPM/13.5 ft, 115V
Catalog # MFLX72013-10
Supplier: Avantor Fluid Handling
UL Listed
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
- All wetted parts are nonmetallic for excellent chemical resistance
High-flow polypropylene pumps utilize an open impeller design to produce high flows with very little horsepower.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:71,9 L/min (19 gal./min)
- Power:115 VAC; 1,00 A
- Max. pressure:0,6 bar (8,5 psi)
- Description:High-Flow Enclosed Motor PP Centrifugal Pump; 19 gal./min/13,5 ft, 115V
- Height:14 cm
- Length:26,3 cm
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Motor hp:1/16
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Pk:1
- Width:12,1 cm
- Max. head:4,1 m (13,5 ft.)
- Max. motor RPM:3200 rpm
Frequently Bought Together