High-Flow Enclosed Motor PP Centrifugal Pump; 13.47 GPM/8.2 ft, 115V
Catalog # MFLX72013-00
Supplier: Avantor Fluid Handling
UL Listed
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
- All wetted parts are nonmetallic for excellent chemical resistance
High-flow polypropylene pumps utilize an open impeller design to produce high flows with very little horsepower.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:51 L/min (13,5 gal./min)
- Power:115 VAC; 0,50 A
- Max. pressure:0,4 bar (5,7 psi)
- Description:High-Flow Enclosed Motor PP Centrifugal Pump; 13,47 gal./min/8,2 ft, 115V
- Height:10,8 cm
- Length:21,9 cm
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Motor hp:1/38
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Pk:1
- Width:10,8 cm
- Max. head:2,5 m (8,2 ft.)
- Max. motor RPM:3200 rpm
Frequently Bought Together