Washdown Duty NEMA Type C-face Rigid Base Three-phase Motor, 1/2 Hp, 1800 RPM
MFLX71008-25
CE Compliant
CSA Certified
UL Listed
Ideal for high humidity, wet environment, or high-pressure wash-down applications.
- 303 stainless steel fan guard
- Frame, brackets, and conduit box are coated with USDA-approved white epoxy paint
Single-phase motors have a capacitor. Three-phase motors are rated for inverter duty.
- Power:208 - 230/ 460 VAC; 3 phase
- Description:Washdown Duty NEMA Type C-face Rigid Base Three-phase Motor, 1/2 Hp, 1800 RPM
- Length:25,56 cm
- Environmentally Preferable:
- Motor enclosure type:WDN
- Power conduit box connection:Yes
- Warranty:1 year
- Pk:1
- Max. motor RPM:1800 rpm
- Motor frame size:56C
- Motor hp:1/2
Frequently Bought Together