General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 3/4 Hp, 1800 RPM
MFLX71004-35
CSA Certified
UL Listed
Totally enclosed motors are ideal for dusty, dirty, or damp environments.
- Unique four-in-one design allows for replacement of ODP, TEFC, C-Face, or rigid based motors
- Use for vertical or horizontal applications
Single-phase motors include a removable, rigid base. Three-phase motors inlcude a removable base.
- Power:115/208 - 230 VAC; 11,0/5,4-5,5 A; 1 phase
- Description:General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 3/4 Hp, 1800 RPM
- Length:31,29 cm
- Environmentally Preferable:
- Motor enclosure type:TEFC, ODP
- Power conduit box connection:Yes
- Warranty:1 year
- Pk:1
- Max. motor RPM:1800 rpm
- Motor frame size:56C
- Motor hp:3/4
Frequently Bought Together