Chemsteel Gear Pump with Mechanical Seals, PPS, 2.0 GPM; 115/230 VAC
Catalog # MFLX70736-05
Supplier: Avantor Fluid Handling
About this item
Self-priming and bidirectional capabilities offer excellent dosing, metering, and transfer of polymers and corrosive chemicals.
- Wear-resistant helical gears offer reduced noise levels of 10 dB
- Heavy-duty three-piece design combines bearings and wear plates to easily service pump in the field
316 SS Gear Pumps with mechanical seals provide a cost-effective option for pumping a variety of fluids.
All pumps are close-coupled to standard 56C-face motors. Motor type is TEFC, totally enclosed, fan-cooled. The 115/230 VAC models are single phase. Three phase motors for variable-speed use with controllers are available. Call our Application Specialists to order.
Also contact our Application Specialists if your maximum viscosity requirements are higher.
Service kits include: drive and idler gears mounted to the shafts, keys, bearings, O-rings, and seal assemblies.
- Maximum Flow Rate:7,6 L/min (2 gal./min)
- Power:115/230 VAC; 60 Hz
- Max. viscosity:500 cP
- Seal material:Viton®
- Description:PPS gear pump, 2,0 gal./min, 115/230 VAC
- Height:175 mm
- Length:43,2 cm
- Environmentally Preferable:
- Wetted materials:PTFE-encapsulated silicone
- Bearing material:Carbon
- Differential pressure:6,9 bar (100 psi)
- Duty cycle continuous:Yes
- Gear material:316 stainless steel, PPS
- Inlet connection:0,5 NPT(F)
- Motor enclosure type:TEFC
- Motor hp:1/2
- Outlet connection:0,5 NPT(F)
- Run dry:No
- Suction lift, wet:6198 mm of H₂O (244" H₂O)
- Max. temperature:93 °C (200 °F)
- Warranty:1 year
- Body material:PPS
- Reversible:+
- Pk:1
- Width:17,2 cm
- Max. motor RPM:1725 rpm
Frequently Bought Together