Masterflex® Batch Control Drum Pump Systems, Avantor®
Product Details & Documents
Save money by accurately dispensing expensive fluids — to ±0.5%.
- Flow rate 25 GMP for all models
- Automatically dispense preset volumes of fluid from drums, tanks, and storage containers
- Control transfer of highly corrosive fluids directly from the storage container
- Save up to seven preset volumes in the automatic batch memory
Batch control drum pumps are ideal for applications in chemical packaging, waste water treatment, chemical manufacturing, plating, semi-conductor, pharmaceutical and agricultural industries.
These pumps are engineered to control, measure, and dispense controlled volumes of fluid from drums, tanks and small storage vessels. Simply select the desired volume to transfer, press the enter key and watch the pump accurately dispense the fluid.
Pumps are available with either polypropylene or PVDF pump tubes for chemical compatibility with your fluid. Flow rate can be displayed in gallons, Imperial gallons, liters, milliliters, or cubic meters per minute, second, or hour. Volume can be displayed in gallons, Imperial gallons, liters, milliliters, or cubic meters. Select from five different languages for display: English, German, French, Italian, or Spanish. Flowmeters also feature a re-settable totalizer, EEprom electronics, and a paddle wheel design for continuous flow measurement of neutral and aggressive solid-free fluids.
Delivery information: Includes motor, pump tube, batch control meter, check valve, and hose barb.
Specifications
- Maximum Flow Rate:94,64 L/min (25 gal./min)
- Power:110 VAC; 60 Hz
- Description:Batch control drum pump system, PVDF, 47", 110 VAC, 60 Hz
- Max. motor RPM:10000 rpm
- Cat. No.:MFLX70612-30
- Motor hp:1
- Warranty:1 year
- Motor type:TEFC
- Tube length, inlet:47"
- Max. temperature:175 °C
- Max. viscosity:300 cP
- Wetted materials:PVDF
- Outlet connection:1" hose barb or 1" NPT thread
Accessories
Product Information
- Catalog #AvailabilityPrice
- Dispensing Nozzle, PVDF, with 6-ft of PVC hoseDispensing Nozzle, PVDF, with 6-ft of PVC hoseMFLX70604-98Log in for availability1 * 1 items - Rs.176,000.00
Product Information
- Catalog #MaterialAvailabilityPrice
- Strainer for Drum Pumps, PP
Product Information
- Catalog #AvailabilityPrice
- Replacement Barrel Adapter for Drum Pumps, PPReplacement Barrel Adapter for Drum Pumps, PPMFLX70604-92Log in for availability1 * 1 items - Rs.9,497.74
Product Information
- Catalog #AvailabilityPrice
- Replacement Wall Mounting Bracket for Drum PumpsReplacement Wall Mounting Bracket for Drum PumpsMFLX70604-90Log in for availability1 * 1 items - Rs.8,626.55



