Metallic Positive-Displacement Roller Pump, 7.5 GPM; 12 VDC
Catalog # MFLX70608-52
Supplier: Avantor Fluid Handling
About this item
Ideal for high temperature applications where some particulates are present.
- NSF approved models are ideal for food applications
- No metal to metal contact means less wear and a longer service life
- Pumps are self-priming — pumps instantly with a dry suction lift of up to 10 feet
Economical yet highly versatile pumps are ideal for fluid spraying and transfer applications. NSF models feature mechanical seals for long life. Pumps are specifically designed to prevent clogging. Ideal for pumping hot oils and low shear oils. Pumps do not require foot valves.
Ni-resist is an alloy that contains 13% nickel for added corrosion resistance. Order a metallic pump below for this feature.
- Maximum Flow Rate:28,4 L/min (7,5 gal./min)
- Power:12 VDC
- Max. viscosity:500 SSU
- Description:Metallic Positive-Displacement Roller Pump, 7,5 gal./min; 12 VDC
- Environmentally Preferable:
- Pk:1
- Max. motor RPM:1900 rpm
- Wetted materials:Ni-resist Alloy, PTFE, Viton®
- Duty cycle intermittent:Yes
- Inlet connection:0,75 NPT(F)
- Motor hp:1/5
- Outlet connection:0,75 NPT(F)
- Power pigtail connection:Yes
- Self-priming:Yes
- Suction lift, dry:3100 mm of H₂O (120" H₂O); 534 mm Hg (8,8" Hg)
- Min. temperature:4 °C (40 °F)
- Max. temperature:204 °C (400 °F)
- Warranty:6 Months
Frequently Bought Together