NSF approved roller pump, 8.0 GPM, 115 VAC
MFLX70608-20
NSF international certified
Ideal for high temperature applications where some particulates are present.
- NSF approved models are ideal for food applications
- No metal to metal contact means less wear and a longer service life
- Pumps are self-priming — pumps instantly with a dry suction lift of up to 10 feet
Economical yet highly versatile pumps are ideal for fluid spraying and transfer applications. NSF models feature mechanical seals for long life. Pumps are specifically designed to prevent clogging. Ideal for pumping hot oils and low shear oils. Pumps do not require foot valves.
Ni-resist is an alloy that contains 13% nickel for added corrosion resistance. Order a metallic pump below for this feature.
- Maximum Flow Rate:30,3 L/min (8 gal./min)
- Power:115 VAC; 60 Hz; 1 phase
- Max. viscosity:500 SSU
- Description:NSF approved roller pump, 8,0 gal./min, 115 VAC
- Environmentally Preferable:
- Pk:1
- Max. motor RPM:1725 rpm
- Wetted materials:Cast Iron, PTFE, Viton®
- Duty cycle continuous:Yes
- Inlet connection:0,75 NPT(F)
- Motor hp:1/2
- Outlet connection:0,75 NPT(F)
- Power conduit box connection:Yes
- Self-priming:Yes
- Suction lift, dry:3100 mm of H₂O (120" H₂O); 534 mm Hg (8,8" Hg)
- Motor type:ODP
- Min. temperature:4 °C (40 °F)
- Max. temperature:204 °C (400 °F)
- Warranty:1 year
Frequently Bought Together