Chem-Tec Adjustable Std Low-Flow Switch for Liquids & Gases, 5.0/950 cc/min, Brass
MFLX32929-14
CE Compliant
UL recognized
Adjustable set points trigger SPST contacts rated for 70 VA.
- Choose from brass or TFE materials
Standard Low-Flow Switches are normally closed (NC) but can be wired for normally open (NO). Typical applications include chemical process and vapor deposition systems; industrial gas lines; pollution control monitoring; atmospheric furnaces; and leak detection.
Choose from a brass switch (32929-10, -14) for pressures up to 1500 psi, or a switch made from PTFE (32929-12, -16) for good chemical compatibility. Wetted materials are brass, epoxy, and Viton for models 32929-10 and -14; PTFE for models 32929-12 and -16. Repeatability is ±2%. Measure 1-¾"W x 2-5/8"H x ¾"D.
- Communication interface:18" long 22 AWG cable
- Description:Adjustable Std Low-Flow Switch for Liquids & Gases, 5,0/950 cc/min, Brass
- Environmentally Preferable:
- Max. operating temperature:104 °C (220 °F)
- Repeatability:±2%
- Warranty:1 year
- Pk:1
Frequently Bought Together