Masterflex® Liquid Flow Switch for Non-Threaded Plastic Piping, PVC Housing, 1" IPS; 2.0 GPM
Catalog # MFLX32777-03
Supplier: Avantor Fluid Handling
CSA Certified
About this item
Connects quickly to plastic piping.
- Consructed with PVC housings
Use these normally open switches with plastic pipes without threads. Switches are available in gray or clear PVC housing. Use clear switches where visual flow confirmation is needed. Use a 150 µm filter to protect your switch. Switches include 24" lead wires.
- Maximum Flow Rate:2 gal./min
- Description:Clear PVC Liquid Flow Switch, 2,0 gal./min, 1" IPS
- Seq:03
- Environmentally Preferable:
- Model:32777-03
- Wetted materials:PVC, Buna N, and epoxy
- Max. operating temperature:49 °C (120 °F)
- Height:40750"
- Pk:1
- Pipe size:1" IPS
Frequently Bought Together