McMillan Flow High-Accuracy Flowmeter with Display, Stainless Steel, 0 to 5 VDC, 0.2 to 2 LPM
MFLX32718-28
CE Compliant
NIST traceable
Economical design with an outstanding ±1.0 % full-scale accuracy.
- A wide range of outputs options for integration into any system
Select these flowmeters and transmitters for extremely low flow-rate applications or for higher flow rate measurements and yet maintain a full-scale accuracy of ±1% or better. All units feature a stainless steel housing and come standard with stainless steel compression fittings.
The flowmeters/transmitters can be used with a wide variety of transparent, low-viscosity (under 10 cSt) corrosive or neutral liquids and solvents.
Note: A power supply is required for each meter/ transmitter and may be ordered separately. If using an existing power supply, order cable assembly 32704-52.
- Maximum Flow Rate:2 L/min
- Min. flow rate:0,2 L/min
- Output:0 to 5 VDC
- Accuracy:±1% full-scale
- Display type:3,5-digit LCD
- Max. pressure:500 psi
- Description:High-Accuracy Flowmeter with Display, Stainless Steel, 0 to 5 VDC Output, 0,2 to 2 L/min
- Environmentally Preferable:
- Wetted materials:316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
- Max. particulate size:25 µm
- Pressure drop at max. flow:10 psid
- Viscosity:Less than 10 cSt
- Max. operating temperature:55 °C (131 °F)
- Repeatability:±0,2% full-scale
- Warranty:1 year
- Pk:1
- Fluid type:Water and other low-viscosity fluids (less than 10 centistokes)
- Process connection:1/4" Tube OD
Frequently Bought Together