About this item
Integrated valve allows precise flow control.
- Accepts a 0 to 5 VDC input signal for remote valve control
- Calibrated for air and nitrogen
- Maximum flow rate of 1 LPM
These low-cost mass flowmeter controllers use a thermal gas flow sensing technique that results in highly accurate readings and repeatability. The controllers accept a 0 to 5 VDC input signal for remote valve control. Controllers with LCD display feature a potentiometer for manual valve control. The 3 1/2"-digit display tilts up to 90° for easy viewing. Front panel dip switch lets you select one of the factory programmed gases: air or nitrogen.
All controllers require a combined power supply/input/output cable. This cable combines three functions into one unit: power source, plus input or output of 0 to 5 VDC signals. Use the input signal for remote valve control; use the output signal for datalogging or controlling other instruments. Order the power supply/input/output cable separately.
Wetted materials are anodized aluminum, 316 stainless steel, brass, Viton®, and acetal. Maximum pressure drop across the unit is 15 psi at maximum flow. Differential pressure should not exceed 45 psi.
These precalibrated flowmeters operate at inlet pressures between 5 and 40 psi and at gas temperatures between 64 and 77 °F (18 to 25 °C) while maintaining the stated ±1.5% full scale accuracy and linearity. When operating beyond 5 to 40 psi, add ±0.02%/psi full scale; if operating beyond 64 to 77 °F (18 to 25 °C), add ±0.15%/ °C full scale.
- Maximum Flow Rate:1 L/min
- Accuracy:±1,5% full-scale
- Display type:3,5-digit LCD
- Max. pressure:150 psi
- Process connection:1/8" Compression
- Description:Gas Mass Flow Controller w/ Display, 0 to 1 L/min, N2/Air
- Seq:06
- Environmentally Preferable:
- Model:32708-26
- Wetted materials:Anodized Aluminum, 316 Stainless Steel, Viton, Acetal
- Leak integrity:1 X 10-4 cm³/s He (max)
- Max. particulate size:20 µm
- Min. operating temperature:10 °C (50 °F)
- O-Ring material:Viton
- Pressure drop at max. flow:15 psid
- Output:Linear 0 to 5 VDC (2500 Ω minimum load)
- Max. operating temperature:50 °C (122 °F)
- Certification:Yes
- Repeatability:±0,5% full-scale
- Response time:2000 ms
- Warranty:1 year
- Pk:1
- Housing material:Anodized aluminium
- Fitting material:Acetal
- Gas type:Air, Nitrogen
- Media type:Air;Nitrogen