About this item
Precisely measure flow rates and totals.
- Proven design uses metal body components for added durability
- Accumulated flow can be logged using an optional totalizer
- Includes NIST-traceable certificate
These flowmeters feature an advanced U-shaped sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet. The meter also allows a four-point calibration across the flow range to improve meter linearity. Output data from the meter can be sent via a 0 to 5 VDC or 4 to 20 mA signal; an analog to RS converter is available for data collection and analysis on your PC.
All meters include a detachable 3 1/2-digit LCD that can be tilted up to 90° for easy reading.
Remotely mount the display up to three feet using extension cable 32662-70. The optional totalizer 32650-22 displays accumulated flow. The meter is protected from polarity reversal or short circuit by a built-in resettable fuse. Aluminum models have wetted materials of anodized aluminum, brass, and Viton®; stainless steel (SS) models have wetted materials of SS and Viton.
Accuracy:
These precalibrated flow controllers operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percent full-scale accuracy and linearity. When operating beyond 5 to 60 psi, add ±0.01%/psi full-scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full-scale.
- Maximum Flow Rate:100 L/min
- Output:Linear 0 to 5 VDC (1000 Ω minimum load), 4 to 20 mA (50 to 250 Ω loop resistance)
- Accuracy:±1% up to 100L/min, ±1,5% full-scale over 100L/min
- Display type:3,5-digit LCD
- Max. pressure:1000 psi
- Power:12 - 26 VDC, 200 mA max
- Description:Compact Gas Mass Flowmeter, 0-100 L/min, Air/N2, Stainless Steel Body
- Length:31,8 mm
- Environmentally Preferable:
- Wetted materials:316 Stainless Steel, Viton
- Leak integrity:1 X 10-9 sccs He (max)
- Max. particulate size:5 µm
- Min. operating temperature:0 °C (32 °F)
- Pressure drop at max. flow:8,1 psid
- Width:4,125"
- Max. operating temperature:50 °C (122 °F)
- Certification:NIST traceable certification
- Height:6"
- Repeatability:±0,25% full-scale
- Response time:2 ms
- Warranty:1 year
- Pk:1
- Gas type:Air/Nitrogen
- Media type:Air;Nitrogen
- Process connection:3/8" Compression Fittings