About this item
No need to shut down the process for installation or maintenance due to clamp-on sensor design.
- Bidirectional flow measurement system
- Rugged IP67- rated construction ensures a long service life in harsh environments
- Use to measure clean liquids as well as those with small amounts of suspended solids or aeration
Order Flowmeter 32617-24 with your transducer for a complete system!
Ultrasonic flowmeters clamp onto the outside of pipes and do not contact the internal liquid. The technology has inherent advantages over alternate devices including low-cost installation, no pressure head loss, no moving parts to maintain or replace, no fluid compatibility issue, and a large, bidirectional measuring range that ensures reliable readings even at very low and high flow rates.
The flowmeters with remote transducer are ideal for pipes in hard-to-see locations or under severe vibration.
Flowmeters are available in a variety of configurations — select a meter with features suitable to meet your particular application requirements.
- Maximum Flow Rate:1590 L/min (420 gal./min)
- Min. flow rate:30 L/min (8 gal./min)
- Output:4 to 20 mA
- Accuracy:±1% of reading or ±0,01 ft/sec (0,003 m/s), whichever is greater
- Display type:Sold separately as 32617-24
- Description:Ultrasonic Flow Transducer for 2" ANSI Pipe, 8 to 420 gal./min (30 to 1590 L/min)
- Environmentally Preferable:
- Wetted materials:CPVC, Ultem®, nylon, and PVC
- Enclosure rating:IP67
- Min. operating temperature:–40 °C (–40 °F)
- Max. operating temperature:121 °C (250 °F)
- Warranty:1 year
- Pk:1
- Housing material:CPVC/Ultem®
- Fluid type:Liquids
- Pipe size:2" ANSI