Hedland DB-IFH-AYNN-F1 TFX Ultra Ultrasonic Flowmeter, for 2" ANSI Pipe
Catalog # MFLX32617-10
Supplier: Avantor Fluid Handling
CE Compliant
CSA Certified
UL Listed
Intrinsicaly safe
About this item
No need to shut down the process for installation or maintenance due to clamp-on sensor design.
- Bidirectional flow measurement system
- Large, easy-to-read digital display
- Rate and total backlit display
- 4 to 20 mA output
- RS-485 Modbus network connection
- Remote totalizer reset
- 0 to 1000 Hz rate pulse and dual alarm output
- USB programming port with software included
- Rugged, aluminum enclosure ensures a long service life in harsh environments
- Totalizer options include forward, reverse, and net total
- Use to measure clean liquids as well as those with small amounts of suspended solids or aeration
Ultrasonic flowmeters clamp onto the outside of pipes and do not contact the internal liquid. The technology has inherent advantages over alternate devices including low-cost installation, no pressure head loss, no moving parts to maintain or replace, no fluid compatibility issue, and a large, bidirectional measuring range that ensures reliable readings even at very low and high flow rates. Flowmeters are available in a variety of configurations — select a meter with features suitable to meet your particular application requirements.
- Output:4 to 20 mA
- Accuracy:±1% of reading or ±0,01 ft/sec (0,003 m/s), whichever is greater
- Communication interface:RS-485
- Display type:2-line LCD, LED backlight. Top row: 7 segment 0,7"H. Botton row: 0,35"H
- Description:TFX Ultra Ultrasonic Flowmeter, for 2" ANSI Pipe
- Environmentally Preferable:
- Wetted materials:CPVC, Ultem®, nylon, and PVC
- Enclosure rating:IP65
- Min. operating temperature:–40 °C (–40 °F)
- Max. operating temperature:85 °C (185 °F)
- Warranty:1 year
- Pk:1
- Housing material:Powder-coated aluminium
- Fluid type:Water
- Pipe size:2" ANSI
Frequently Bought Together