GF Signet Paddlewheel Flow Sensor, Pulse Divider/Solid State, Polypropylene, 0.5" to 4" Pipe
Catalog # MFLX32512-03
Supplier: Avantor Fluid Handling
About this item
Easily configure to your needs.
- Built-in user interface for on-site configuration
- Low power and high resolution
Fluid measurement with paddlewheel sensors
Digital (S3L) or 4 to 20mA outputs, or Flow Switch, or Pulse output (multi-function)
Allows for up to six sensors to Signet 8900 Controller
Low flow capabilities down to 0.1 m/s (0.3 ft/s)
Polypropylene or PVDF wetted materials
- Output:Pulse divider/solid state relay
- Max. pressure:180 psi
- Description:Paddlewheel Flow Sensor, Pulse Divider/Solid State, Polypropylene, 0,5" to 4" Pipe Size
- Environmentally Preferable:
- Wetted materials:Polypropylene body, black PVDF rotor, Titanium pin, FPM O-rings
- Min. operating temperature:–18 °C (0 °F)
- O-Ring material:FPM
- Max. operating temperature:85 °C (185 °F)
- Input:1 to 1000 Hz Frequency
- Warranty:2 years
- Pk:1
- Housing material:PP
- Fluid type:Liquids
- Pipe size:½" to 4" diameter
Frequently Bought Together