Hedland H671S-150-EP Air Flowmeter w/ Extended Cap, 15-150 scfm, SS, 1/2" NPT(F)
Catalog # MFLX32510-92
Supplier: Avantor Fluid Handling
About this item
Direct read 360° rotatable scale.
- Easy-to-read linear scale
FEATURES
Direct readings
Install in any position
360° Rotatable Guard/Scale
No Flow Straighteners or Special Piping Required
Insensitive to Shock and Vibration
Good Viscosity Stability
Temperature up to 240 °F
Accuracy +/-2% Full Scale
Repeatability +/-1%
Special Scales Available
- Maximum Flow Rate:150 ft.³/min
- Min. flow rate:15 ft.³/min
- Description:Air Flowmeter w/ Extended Cap, 15-150 ft.³/min, SS, 1/2" NPT(F)
- Environmentally Preferable:
- Wetted materials:Stainless Steel
- Max. operating temperature:115,5 °C (240 °F)
- Warranty:1 year
- Pk:1
- Gas type:Air
Frequently Bought Together